Beli ball valve hdpe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POLY-PUSH Compression Ball Valve
    Mulai

    Rp60.900

    POLY-PUSH Compression Ball Valve
    Deskripsi:
    Ball valve compression Poly-Push adalah katup bola yang digunakan dalam sistem perpipaan, khususnya untuk pipa HDPE (High Density Polyethylene). Katup ini menggunakan sistem kompresi (tekan) untuk menghubungkan dan menyegel sambungan pipa, tanpa memerlukan lem atau pengelasan. Poly-Push adalah salah satu merek fitting pipa HDPE yang menawarkan ball valve dengan sistem kompresi ini.
  2. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  3. Vinilon Reducer socket coupling push on fitting (socket end)
    Mulai

    Rp32.900

    Vinilon Reducer socket coupling push on fitting (socket end)
    Deskripsi:
    Pipa & Fitting PE Vinilon Group menggunakan bahan Polyethylene yang biasa digunakan untuk kebutuhan air baku, gas, dan selubung kabel. produk Pipa & Fitting PE Vinilon Group yang ramah lingkungan cocok untuk memenuhi kebutuhan sistem perpipaan Anda.
    atribut:
    • Pressure Rating: 16
  4. POLY-PUSH Male Adaptor (Adaptor Drat Luar)
    Mulai

    Rp12.900

    POLY-PUSH Male Adaptor (Adaptor Drat Luar)
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
  5. POLY-PUSH Female Tee (Tee Pipa)
    Mulai

    Rp27.900

    POLY-PUSH Female Tee (Tee Pipa)
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
  6. POLY-PUSH Reducing Tee
    Mulai

    Rp45.900

    POLY-PUSH Reducing Tee
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
  7. RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Mulai

    Rp95.900

    RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  8. Vinilon Pipa HDPE PE 100 (MRS 100)
    Mulai

    Rp609.900

    Vinilon Pipa HDPE PE 100 (MRS 100)
    Deskripsi:
    Pipa untuk saluran air bersih dengan material berkualitas.
  9. POLY-PUSH Sambungan Pipa Tee
    Mulai

    Rp33.900

    POLY-PUSH Sambungan Pipa Tee
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
  10. POLY-PUSH Straight Coupler
    Mulai

    Rp20.900

    POLY-PUSH Straight Coupler
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
  11. Aqualon HDPE Water Pipe (Pipa Polietilena Air)
    Mulai

    Rp799.900

    Aqualon HDPE Water Pipe (Pipa Polietilena Air)
    Deskripsi:
    Pipa PE Aqualon HDPE adalah pilihan terbaik anda untuk ketahanan yang sangat tinggi, dengan umur penggunaan sampai 50 tahun.Keunggulan- Higienis- Sistem Sambungan- Tahan Terhadap Abrasi- Tahan Terhadap Gem pa- Ringan- Tahan Terhadap Bahan KimiaSistem AplikasiSistem ini dirancang untuk sistem sanitasi dan saluran bertekanan pada : perumahan, industri, rumah sakit, hotel dan apartemen.
    atribut:
    • SNI License: Yes
    • SNI Number: 085/S/Pro/B/VIII/2021
  12. POLY-PUSH Sambungan Pipa Flange Adaptor
    Mulai

    Rp489.900

    POLY-PUSH Sambungan Pipa Flange Adaptor
    Deskripsi:
    Poly Push Flange Adaptor HDPE Compression Fittings PN16Berfungsi sebagai penyambung antara pipa dengan ujung berbeda, misalnya pipa berujung polos (plain end) dengan pipa berujung flange (flanged end), atau untuk menghubungkan pipa dengan peralatan seperti valve atau pompa. Adaptor ini memungkinkan transisi yang aman dan kuat antara dua jenis sambungan yang berbeda dalam sistem perpipaan.
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: ISO 4427 - 2.2007/SNI 4829.2 : 2015
  13. RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    Mulai

    Rp389.900

    RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    atribut:
    • Color: Black
    • Material: High Density Polyethylene (HDPE)
  14. Asahi AV Ball Valve Type 21 Screw-In Type
    26%
    Mulai

    Rp419.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  15. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  16. Vinilon Elbow 90° fitting push on
    Mulai

    Rp13.900

    Vinilon Elbow 90° fitting push on
    Deskripsi:
    Pipa & Fitting PE Vinilon Group menggunakan bahan Polyethylene yang biasa digunakan untuk kebutuhan air baku, gas, dan selubung kabel. produk Pipa & Fitting PE Vinilon Group yang ramah lingkungan cocok untuk memenuhi kebutuhan sistem perpipaan Anda.
    atribut:
    • Pressure Rating: 16
  17. PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 9 PN20
    Mulai

    Rp679.900

    PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 9 PN20
    Deskripsi:
    Pipa SNI HDPE (High Density Polyethylene) adalah pipa yang memiliki sifat lentur, tidak mudah retak atau pecah, ringan, anti korosi, tahan terhadap cuaca, umur pakai yang sangat panjang.Pipa SNI HDPE memiliki 5 metode dalam penyambungannya, Metode-metode ini memberikan sambungan yang kokoh dan tahan lama, sesuai untuk berbagai aplikasi termasuk distribusi air, sistem saluran pembuangan, dan proyek-proyek industri.Butt WeldingElectro FushionStub End & Flange AdpatorCompression FittingsPush On System
    atribut:
    • Density (g/cm³): 0.958
    • Elongation at Break (%): Min. 400
    • Material: HDPE PE 100
    • Nominal Pressure: PN-20
    • Tensile Strength (MPa): 20
  18. Vinilon Straight Coupling Push-On Fitting (Socket End) (Kopling Dorong)
    Mulai

    Rp14.900

    Vinilon Straight Coupling Push-On Fitting (Socket End) (Kopling Dorong)
    Deskripsi:
    Pipa & Fitting PE Vinilon Group menggunakan bahan Polyethylene yang biasa digunakan untuk kebutuhan air baku, gas, dan selubung kabel. produk Pipa & Fitting PE Vinilon Group yang ramah lingkungan cocok untuk memenuhi kebutuhan sistem perpipaan Anda.
    atribut:
    • Pressure Rating: 16
Daftar Harga ball valve hdpe Terbaru October 2026
POLY-PUSH Compression Ball ValveRp60.900
Asahi AV PVC Ball ValveRp439.900
Vinilon Reducer socket coupling push on fitting (socket end)Rp32.900
POLY-PUSH Male Adaptor (Adaptor Drat Luar)Rp12.900
POLY-PUSH Female Tee (Tee Pipa)Rp27.900
POLY-PUSH Reducing TeeRp45.900
RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Rp95.900
Vinilon Pipa HDPE PE 100 (MRS 100)Rp609.900
POLY-PUSH Sambungan Pipa TeeRp33.900
POLY-PUSH Straight CouplerRp20.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)